Cylindrical hss drill bits - hss - long
Drilling diameter | 1.5 mm |
---|---|
Total length | 70 mm |
Length of cut | 45 mm |
Drilling diameter | 1.5 mm |
---|---|
Total length | 70 mm |
Length of cut | 45 mm |
Din standard | din 340 n |
Angle of helix | 30 ° |
Sharpening | standard |
Tip angle | 118 ° |
Internal cooling | no |
Tail diameter | 1.5 mm |
Usually arrives within 14 working days