TITEX A1244-11 JOBBER DRILLS HSS/HSS-E 5060322

Twist Drill

See technical informationSee documents
References
Walter Titex:A1244-11
Rubix:356A7429
Manufacturer :5060322
EAN:4031132041469
brand logo
Technical specifications
Drilling diameter11 mm
Total length142 mm
Length of cut76 mm
See all Specifications
Documents

Product details : TITEX A1244-11 JOBBER DRILLS HSS/HSS-E 5060322


Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter11 mm
Total length142 mm
Length of cut76 mm
Shank typecylindrical
Din standarddin 338
Coatinguncoated
Toleranceh8
Angle of helix130 °
Direction of cuttingright
Machining materialsteel;stainless steel;non-ferrous metal;special alloy
Cutting materialhss-e
Tip angle130 °
Tail diameter11 mm
Show UNSPSC/ECL@SS
£ 24.63 excl. VAT
/ Each
£ 29.56 incl. VAT
  • Usually arrives within 14 working days