CUTLINE DRILL - HSS LONG SERIES MM 6.1 861349
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
GISS Cutline:861349
Rubix:861349
EAN:3660338161568


Technical specifications
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 148 mm |
| Length of cut | 97 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 6.1 861349
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 148 mm |
| Length of cut | 97 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 6.1 mm |
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
- In stock: Next day delivery