CUTLINE DRILL - HSS LONG SERIES MM 12.0 861398
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
Superseded Ref:6466929
GISS Cutline:861398
Rubix:861398
EAN:3660338162053


Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 205 mm |
| Length of cut | 134 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 12.0 861398
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 205 mm |
| Length of cut | 134 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 13.01 excl. VAT
/ Each
£ 15.61 incl. VAT
- In stock: Next day delivery