CUTLINE DRILL - HSS LONG SERIES MM 18.25 861423
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
GISS Cutline:861423
Rubix:861423
EAN:3660338162305


Technical specifications
| Drilling diameter | 18.25 mm |
|---|---|
| Total length | 241 mm |
| Length of cut | 158 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 18.25 861423
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 18.25 mm |
|---|---|
| Total length | 241 mm |
| Length of cut | 158 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 18.25 mm |
Show UNSPSC/ECL@SS
£ 66.48 excl. VAT
/ Each
£ 79.78 incl. VAT
- In stock: Next day delivery