CUTLINE DRILL - HSS LONG SERIES MM 20.0 861427
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
GISS Cutline:861427
Rubix:861427
EAN:3660338162343


Technical specifications
| Drilling diameter | 20 mm |
|---|---|
| Total length | 254 mm |
| Length of cut | 166 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 20.0 861427
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Total length | 254 mm |
| Length of cut | 166 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 43.09 excl. VAT
/ Each
£ 51.71 incl. VAT
- Usually arrives within 14 working days