CUTLINE DRILL - HSS JOBBER ZIRKO MM 2.2 861036

Cylindrical hss drill bits - hss - normal series - zirko

See technical informationSee documents

References

GISS Cutline:861036
Rubix:861036
EAN:3660338158490
861036
brand logo
brand logo
brand logo
brand logo

Technical specifications

Drilling diameter2.2 mm
Total length53 mm
Length of cut27 mm
See all Specifications

Documents

Product details : CUTLINE DRILL - HSS JOBBER ZIRKO MM 2.2 861036


Self-centering drill bit. Lasting more than 30% than other coated HSS drill bits, thanks to its angle of 130° and its Zirko coating, allowing for a more efficient removal of shavings.
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter2.2 mm
Total length53 mm
Length of cut27 mm
Shank typecylindrical
Din standarddin 338 n
Coatingzirko
Angle of helix30 °
Tip angle130 °
Tail diameter2.2 mm
£ 1.51 excl. VAT
/ Each
£ 1.81 incl. VAT
  • In stock: Next day delivery