Insert bearing with set screw SNR CUS208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 34 mm
Cylindrical outer diameter, secured by set screws, single-lip seal
See technical informationReferences
SNR:CUS208
Rubix:205A2168
EAN:3413529578900




Product details : SNR CUS208 INSERT BEARING
Insert bearings for self-aligning housings are available with various housing options to facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 34 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | cus200 |
| Material | hardened 100cr6 bearing steel |
| Cage | steel |
| Reaming | 40 mm |
| Lubrication Type | factory-lubricated for life, non-relubricatable |
| Total bearing width | 34 mm |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Lubricant | standard bearing grease, lithium soap, nlgi ii |
| Weight | 0.48 kg |
Show UNSPSC/ECL@SS
£ 12.99 excl. VAT
/ Each
£ 15.59 incl. VAT
- Delivery usually within ( 3 ) days
