Insert bearing with set screw SNR UC206-18G2L3, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Spherical outer diameter, fastening by set screw, triple-lip seal
See technical informationReferences
SNR:UC206-18G2L3
Rubix:205A9155
EAN:3413529568208





Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Product details : SNR UC206-18G2L3 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options to facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Series | uc..g2l3 (série en pouces) |
| Material | chrome steel |
| Cage | steel |
| Reaming | 28.575 mm |
| Lubrication Type | grease |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 0.34 kg |
Show UNSPSC/ECL@SS
£ 15.31 excl. VAT
/ Each
£ 18.37 incl. VAT
- Usually arrives within 14 working days