Insert bearing with set screw RHP J1025-25GCR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
RHP Self-Lube® Bearing Insert J
See technical informationSee documentsReferences
RHP:J1025-25GCR
Rubix:152A7806
Manufacturer :J1025-25GCR R
EAN:00747023002535

Documents
Product details : RHP SILVERLUBE INSERT J1025-25GCR
Silver-Lube® Bearing Inserts Have Martensitic Stainless Steel Rings and Balls, and Austenitic Stainless Steel Ball Cage, Flingers and Set Screws, in Addition to Durable and Heat-Resistant Silicone Rubber Seals the Grease in this Product is an Aluminium Complex Food Grade Grease, Classified to NSF Grade H1. In the Event of Relubricating Being Necessary, this Type of Grease is the First Choice Replacement.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 34.1 mm |
| Bearing Clearance | c3 |
| Sealing | one rubber seal and one metal shield |
| Series | j |
| Material | cast iron |
| Cage | stainless steel |
| Limit speed | 2600 rpm |
| Total bearing width | 34.1 mm |
| Basic static load, radial - C0r | 6300 N |
| Basic dynamic load, radial - Cr | 10820 N |
| Weight | 0.2 kg |
Show UNSPSC/ECL@SS
£ 47.22 excl. VAT
/ Each
£ 56.66 incl. VAT
- In stock: Next day delivery
