Insert bearing with set screw NTN UC311D1, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 66 mm
NTN - Insert Bearing - UC311D1
See technical informationReferences
NTN:UC311D1
Rubix:205A9353
EAN:4547359233513



Product details : NTN UC311D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x66 mm |
|---|---|
| Logistic Weight | 2070 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 66 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 71.05 excl. VAT
/ Each
£ 85.26 incl. VAT
- Delivery usually within ( 3 ) days
