Insert bearing with set screw SNR UC212-39G2, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
SNR - Insert Bearing - UC.212-39.G2
See technical informationReferences
SNR:UC212-39G2
Rubix:205A9255
Manufacturer :UC212-39G2
EAN:3413529567782




Technical specifications
| Inner diameter | 61.913 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.1 mm |
Product details : SNR UC212-39G2 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Inner diameter | 61.913 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.1 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
Show UNSPSC/ECL@SS
£ 31.36 excl. VAT
/ Each
£ 37.63 incl. VAT
- Delivery usually within ( 3 ) days