Cylindrical Roller Bearing N… Series
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x110x110 mm |
---|---|
Logistic Weight | 811 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N2 |
Cage | Other |
Reference speed | 6700 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 102000 N |
Basic dynamic load, radial - Cr | 108000 N |
Usually arrives within 14 working days