References
Cooper:01 EB 60MM EX
Rubix:102A7229

Documents
Product details : COOPER 01EB60MEX BEARING
The 01E Series bearing incorporates a split steel cage with more rollers, while maintaining the same overall dimensions as our standard 01 Series bearing.
Applications
Mining;Marine;Power Generation
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 114.3 mm |
| Width | 55.7 mm |
| Bearing Clearance | cn |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 326.80 excl. VAT
/ Each
£ 392.16 incl. VAT
- In stock: Next day delivery
