NTN NJ2228 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2228
See technical informationSee documentsReferences
NTN:NJ2228
Rubix:205A5682
EAN:4547359120042



Documents
Product details : NTN NJ2228 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x68 mm |
|---|---|
| Logistic Weight | 13815 g |
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 68 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 635000 N |
| Basic dynamic load, radial - Cr | 495000 N |
Show UNSPSC/ECL@SS
£ 582.76 excl. VAT
/ Each
£ 699.31 incl. VAT
- Usually arrives within 14 working days
