INA SL04200-D-PP-RR-C5-GA22 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
INA:SL04200-D-PP-RR-C5-GA22
Rubix:274A8426
Manufacturer :0859308905404
EAN:4054364779948

Product details : INA SL04200-D-PP-RR-C5-GA22 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Logistic Weight | 12334 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 270 mm |
| Width | 80 mm |
| Bearing Clearance | c5 |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 2,402.18 excl. VAT
/ Each
£ 2,882.62 incl. VAT
- Usually arrives within 14 working days
