SKF CYLIND ROLLR BEARING N 305 ECP

Cylindrical Roller Bearing N… Series

See technical information
References
SKF:N 305 ECP
Rubix:103A0258
Manufacturer :12550
EAN:7316577059017
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter62 mm
Width17 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING N 305 ECP


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x62x62 mm
Logistic Weight238 g
Inner diameter25 mm
Outer diameter62 mm
Width17 mm
Bearing Clearancecn
Sealingopen
Reference speed12000 rpm
Basic static load, radial - C0r36500 N
Basic dynamic load, radial - Cr46500 N
Show UNSPSC/ECL@SS
£ 80.41 excl. VAT
/ Each
£ 96.49 incl. VAT
  • Usually arrives within 14 working days