References
Timken:NJ318EMAC3
Rubix:133A2500
EAN:0053893751832

Product details : TIMKEN NJ318EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 203x203x60 mm |
|---|---|
| Logistic Weight | 6200 g |
| Packaged dimensions (D x W x H) | 203x203x60 mm |
| Package weight | 6170 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | c3 |
| Material | brass |
| Cage | brass |
| Reference speed | 4100 rpm |
| Basic static load, radial - C0r | 362000 N |
| Basic dynamic load, radial - Cr | 359000 N |
Show UNSPSC/ECL@SS
£ 493.30 excl. VAT
/ Each
£ 591.96 incl. VAT
- Delivery usually within ( 7 ) days
