NTN NU309N CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU309N
See technical informationReferences
NTN:NU309N
Rubix:205A6685
EAN:4547359146042



Product details : NTN NU309N CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU309N
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 847 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 51.95 excl. VAT
/ Each
£ 62.34 incl. VAT
- Usually arrives within 14 working days
