Cylindrical Roller Bearing N… Series
Inner diameter | 105 mm |
---|---|
Outer diameter | 225 mm |
Width | 49 mm |
Logistics dimensions (L x W x H) | 49x225x225 mm |
---|---|
Logistic Weight | 8602 g |
Inner diameter | 105 mm |
Outer diameter | 225 mm |
Width | 49 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N3 |
Cage | Other |
Reference speed | 3200 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 500000 N |
Basic dynamic load, radial - Cr | 500000 N |
Usually arrives within 14 working days