FAG N230-E-M1-C3 CYLINDRICAL ROLLER BEARING BRASS CAGE C3 CLEARENCE
Cylindrical roller bearing
See technical informationReferences
FAG:N230-E-XL-M1-C3
Rubix:81146454
Manufacturer :0192179510030
EAN:4012801403436

Product details : FAG N230-E-M1-C3 CYLINDRICAL ROLLER BEARING BRASS CAGE C3 CLEARENCE
Cylindrical roller bearing N2. . -E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Cylindrical roller bearing N2..-E-M1, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x270x270 mm |
|---|---|
| Logistic Weight | 12000 g |
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 45 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 590000 N |
| Basic dynamic load, radial - Cr | 520000 N |
Show UNSPSC/ECL@SS
£ 1,470.45 excl. VAT
/ Each
£ 1,764.54 incl. VAT
- Usually arrives within 14 working days
