FAG NU319-E-XL-M1-C3:FAG CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NU319-E-XL-M1-C3
Rubix:219A7755
Manufacturer :0190050080030
EAN:4012801235402

Product details : FAG NU319-E-XL-M1-C3:FAG CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x200x200 mm |
|---|---|
| Logistic Weight | 7000 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3550 rpm |
| Basic static load, radial - C0r | 380000 N |
| Basic dynamic load, radial - Cr | 390000 N |
Show UNSPSC/ECL@SS
£ 323.06 excl. VAT
/ Each
£ 387.67 incl. VAT
- Delivery usually within ( 7 ) days
