References
INA:SL183013-A-XL
Rubix:238A1415
Manufacturer :0505379380000
EAN:4012802702507

Product details : INA SL183013-A-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x100x100 mm |
|---|---|
| Logistic Weight | 730 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2700 rpm |
| Basic static load, radial - C0r | 157000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 129.46 excl. VAT
/ Each
£ 155.35 incl. VAT
- Delivery usually within ( 7 ) days
