NSK CYLIND ROLLR BEARING NU222EM

Cylindrical roller bearing NU23

See technical information
References
NSK:NU222EM
Rubix:106A0840
EAN:00029176002335
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU222EM


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 416.68 excl. VAT
/ Each
£ 500.02 incl. VAT
  • Usually arrives within 14 working days