NTN N320 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N320
See technical informationSee documentsReferences
NTN:N320
Rubix:205A5250
EAN:4547359152074



Documents
Product details : NTN N320 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x47 mm |
|---|---|
| Logistic Weight | 7800 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 335000 N |
| Basic dynamic load, radial - Cr | 330000 N |
Show UNSPSC/ECL@SS
£ 355.29 excl. VAT
/ Each
£ 426.35 incl. VAT
- Delivery usually within ( 3 ) days
