RHP CYLIND ROLLR BEARING N222J


Cylindrical roller bearing N2

References
nsk:N222W
rubix:158A2932
manufacturer :N222W *5
ean:00029176051487
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
See all Specifications

Product details : RHP CYLIND ROLLR BEARING N222J


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight4580 g
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 310.91 excl. VAT
/ Each
£ 373.09 incl. VAT
  • Usually arrives within 14 working days