NTN NU224 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU224
See technical informationSee documentsReferences
NTN:NU224
Rubix:205A6501
EAN:4547359142501



Documents
Product details : NTN NU224 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x40 mm |
|---|---|
| Logistic Weight | 5351 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 320000 N |
| Basic dynamic load, radial - Cr | 288000 N |
Show UNSPSC/ECL@SS
£ 238.83 excl. VAT
/ Each
£ 286.60 incl. VAT
- Delivery usually within ( 3 ) days
