INA SL181868-E-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL181868-E-C3
Rubix:274A8484
Manufacturer :0153806450030
EAN:4047643141536

Documents
Product details : INA SL181868-E-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x420x420 mm |
|---|---|
| Logistic Weight | 10680 g |
| Inner diameter | 340 mm |
| Outer diameter | 420 mm |
| Width | 38 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 570 rpm |
| Basic static load, radial - C0r | 960000 N |
| Basic dynamic load, radial - Cr | 485000 N |
Show UNSPSC/ECL@SS
£ 2,764.09 excl. VAT
/ Each
£ 3,316.91 incl. VAT
- Usually arrives within 14 working days
