References
FAG:NJ2205-E-XL-M1
Rubix:238A3291
Manufacturer :0190043700000
EAN:4012801573528

Product details : FAG NJ2205-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x52x52 mm |
|---|---|
| Logistic Weight | 187 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 9600 rpm |
| Basic static load, radial - C0r | 34500 N |
| Basic dynamic load, radial - Cr | 41500 N |
Show UNSPSC/ECL@SS
£ 59.02 excl. VAT
/ Each
£ 70.82 incl. VAT
- Delivery usually within ( 7 ) days
