NSK CYLIND ROLLR BEARING N314ECJ

Cylindrical roller bearing N3

See technical information
References
NSK:N314W
Rubix:133A0095
Manufacturer :N314W N
EAN:00029176051609
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING N314ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight2650 g
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 165.02 excl. VAT
/ Each
£ 198.02 incl. VAT
  • Usually arrives within 14 working days