FAG NUP2308-E-XL-M1 CYLINDRICAL ROLLER BEARING 192537450000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP2308-E-XL-M1
Rubix:229A1793
Manufacturer :0192537450000
EAN:4012801389440

Product details : FAG NUP2308-E-XL-M1 CYLINDRICAL ROLLER BEARING 192537450000
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x90x90 mm |
|---|---|
| Logistic Weight | 1086 g |
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 5800 rpm |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 132000 N |
Show UNSPSC/ECL@SS
£ 124.28 excl. VAT
/ Each
£ 149.14 incl. VAT
- Usually arrives within 14 working days
