Cylindrical roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistic Weight | 1020 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | n2..-e-xl-tvp2 |
Cage | polyamide |
Basic static load, radial - C0r | 120000 N |
Basic dynamic load, radial - Cr | 128000 N |
Usually arrives within 14 working days