NSK CYLIND ROLLR BEARING N317ECM

Cylindrical roller bearing N3

See technical information
References
NSK:N317M
Rubix:106A2262
Manufacturer :N317M N
EAN:0029176002939
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter180 mm
Width41 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING N317ECM


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight5000 g
Inner diameter85 mm
Outer diameter180 mm
Width41 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 427.60 excl. VAT
/ Each
£ 513.12 incl. VAT
  • Usually arrives within 14 working days