Cylindrical roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Logistic Weight | 1080 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 28 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU22..-E |
Cage | Steel |
Usually arrives within 14 working days