Cartridge
Inner diameter | 60 mm |
---|---|
Outer diameter | 157.16 mm |
Width | 126 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 157.16 mm |
Width | 126 mm |
Series | 02C |
Material | Grey Iron (Cartridge);Low or Medium Carbon Steel (Clamping Rings);High Tensile Steel (Screws);Die Cast (Cage) |
Cage | Aluminium |
In stock: Next day delivery