FAG N313-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167340680000
Cylindrical roller bearing
See technical informationReferences
FAG:N313-E-XL-TVP2
Rubix:229A1339
Manufacturer :0167340680000
EAN:4012801225236

Product details : FAG N313-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167340680000
Cylindrical roller bearing N3..-E-TVP2, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Technical specifications
Attributes
| Logistic Weight | 2280 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 122.13 excl. VAT
/ Each
£ 146.56 incl. VAT
- Delivery usually within ( 7 ) days
