FAG NU2309-E-XL-M1A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:NU2309-E-XL-M1>A
Rubix:263A4334
Manufacturer :0933320840000
EAN:4054371161637

Documents
Product details : FAG NU2309-E-XL-M1A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 outer ring edges, 0 inner ring edges (plain), type NU
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 5200 rpm |
| Basic static load, radial - C0r | 154000 N |
| Basic dynamic load, radial - Cr | 163000 N |
Show UNSPSC/ECL@SS
£ 133.98 excl. VAT
/ Each
£ 160.78 incl. VAT
- Delivery usually within ( 7 ) days
