SKF CYLIND ROLLR BEARING NJ 211 ECP/C5
Cylindrical Roller Bearing NJ… Series
See technical informationReferences
SKF:NJ 211 ECP/C5
Rubix:103A8186
Manufacturer :13311
EAN:7316570385779

Product details : SKF CYLIND ROLLR BEARING NJ 211 ECP/C5
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x100x100 mm |
|---|---|
| Logistic Weight | 667,4 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | c5 |
| Sealing | open |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 7500 rpm |
| Basic static load, radial - C0r | 95000 N |
| Basic dynamic load, radial - Cr | 96500 N |
Show UNSPSC/ECL@SS
£ 100.91 excl. VAT
/ Each
£ 121.09 incl. VAT
- Usually arrives within 14 working days
