TIMKEN NCF2934VC3 CYLINDRICAL ROLLER BEARING
Full-Complement Cylindrical Roller Bearing
See technical informationReferences
Timken:NCF2934VC3
Rubix:396A1025
EAN:0053893773162

Product details : TIMKEN NCF2934VC3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NCF are full complement single-row bearings that include integral flanges on the inner and outer rings. These bearings also can manage axial loads in one direction and permit small axial displacements.
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 36 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 378.74 excl. VAT
/ Each
£ 454.49 incl. VAT
- Delivery usually within ( 7 ) days
