INA RSL183014-A-XL CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information

References

INA:RSL183014-A-XL
Rubix:274A8351
Manufacturer :0506230010000
EAN:4012802453720
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter100.28 mm
Width30 mm
See all Specifications

Product details : INA RSL183014-A-XL CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing RSL1830..-XL, full complement roller set, single row, non-locating bearing, no outer ring, 2 ribs on inner ring, type RSL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x100x100 mm
Logistic Weight610 g
Inner diameter70 mm
Outer diameter100.28 mm
Width30 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Basic static load, radial - C0r174000 N
Basic dynamic load, radial - Cr153000 N
£ 91.52 excl. VAT
/ Each
£ 109.82 incl. VAT
  • Usually arrives within 14 working days