SKF CYLIND ROLLR BEARING NJ 203 ECP/C3

Cylindrical Roller Bearing NJ… Series

See technical information
References
SKF:NJ 203 ECP/C3
Rubix:103A2994
Manufacturer :13241
EAN:7316577107817
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING NJ 203 ECP/C3


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x40x40 mm
Logistic Weight70 g
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
Bearing Clearancec3
Sealingopen
Materialbearing steel
Cagesteel
Reference speed20000 rpm
Basic static load, radial - C0r14300 N
Basic dynamic load, radial - Cr20000 N
Show UNSPSC/ECL@SS
£ 36.30 excl. VAT
/ Each
£ 43.56 incl. VAT
  • Delivery usually within ( 3 ) days