FAG NUP205-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167407180030
Cylindrical roller bearing
See technical informationReferences
FAG:NUP205-E-XL-TVP2-C3
Rubix:229A1749
Manufacturer :0167407180030
EAN:4012801180078

Product details : FAG NUP205-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167407180030
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x52x52 mm |
|---|---|
| Logistic Weight | 145 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 11600 rpm |
| Basic static load, radial - C0r | 27500 N |
| Basic dynamic load, radial - Cr | 34500 N |
Show UNSPSC/ECL@SS
£ 26.37 excl. VAT
/ Each
£ 31.64 incl. VAT
- Delivery usually within ( 7 ) days
