Cylindrical Roller Bearing NJ… Series
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x72x72 mm |
---|---|
Logistic Weight | 299,8 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj2 |
Material | bearing steel |
Cage | steel |
Reference speed | 11000 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 48000 N |
Basic dynamic load, radial - Cr | 56000 N |
Usually arrives within 14 working days