Cylindrical Roller Bearings
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 303x292x80 mm |
---|---|
Logistic Weight | 11800 g |
Packaged dimensions (D x W x H) | 303x292x80 mm |
Package weight | 11750 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Usually arrives within 14 working days