INA CYL. NEEDLE BEARING SL192318-C3


Cylindrical roller bearing

References
ina:SL192318-TB-XL-C3
rubix:100A3813
manufacturer :0572427800030
ean:4012802387766
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter190 mm
Width64 mm
See all Specifications

Product details : INA CYL. NEEDLE BEARING SL192318-C3


Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19

Technical specifications


Attributes
Logistic Weight8635 g
Inner diameter90 mm
Outer diameter190 mm
Width64 mm
Bearing ClearanceC3
SealingOpen
SeriesSL1923
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days