References
INA:SL192305
Rubix:105A3697
Manufacturer :0010373900000
EAN:4012802136272

Documents
Product details : INA CYL. NEEDLE BEARING SL192305
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Cylindrical roller bearing, main dimensions according to DIN 5412-1, support bearing, full, self-holding roller set, series 23.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x62x62 mm |
|---|---|
| Logistic Weight | 362 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 4800 rpm |
| Basic static load, radial - C0r | 59000 N |
| Basic dynamic load, radial - Cr | 73000 N |
Show UNSPSC/ECL@SS
£ 286.59 excl. VAT
/ Each
£ 343.91 incl. VAT
- Usually arrives within 14 working days
