FAG NUP2218-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167410210000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP2218-E-XL-TVP2
Rubix:229A1779
Manufacturer :0167410210000
EAN:4012801236492

Product details : FAG NUP2218-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167410210000
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 3290 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3250 rpm |
| Basic static load, radial - C0r | 315000 N |
| Basic dynamic load, radial - Cr | 285000 N |
Show UNSPSC/ECL@SS
£ 195.59 excl. VAT
/ Each
£ 234.71 incl. VAT
- Delivery usually within ( 7 ) days
