References
NSK:NJ211EW
Rubix:106A1569
EAN:0029176588921

Product details : NSK CYLIND ROLLR BEARING NJ211ECJ
Outer ring shouldered on both sides and an inner ring with a shoulder. Several cages proposed: stamped steel cage (W) or molded polyamide cage (T). Increased load capacity (E). Use up to 120 °C.
Strengths
Supports high radial loads.
Applications
Large electric motors, turbochargers, fans and gearboxes.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 50.71 excl. VAT
/ Each
£ 60.85 incl. VAT
- Usually arrives within 14 working days
