SNR NJ211EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NJ.211.E.G15
See technical informationReferences
SNR:NJ211
Rubix:206A3986
Manufacturer :NJ.211.E.G15
EAN:3413520039059



Product details : SNR NJ211EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 5800 rpm |
| Basic static load, radial - C0r | 94200 N |
| Basic dynamic load, radial - Cr | 83100 N |
Show UNSPSC/ECL@SS
£ 43.70 excl. VAT
/ Each
£ 52.44 incl. VAT
- Usually arrives within 14 working days
