References
Timken:NJ 236 EMA/C4
Rubix:396A0616
EAN:0087796304246

Product details : TIMKEN NJ236EMAC4 CYLINDRICAL ROLLER BEARING
single-row cylindrical roller bearings Timken
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 52 mm |
| Bearing Clearance | c4 |
Show UNSPSC/ECL@SS
£ 1,192.37 excl. VAT
/ Each
£ 1,430.84 incl. VAT
- Usually arrives within 14 working days
